Star-shaped handle with male thread
STARGRP-SIMDIN6336-ET-M5X25X20
Art.-no. 5099340520
EAN 4066442985264
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Star-shaped handle with seven recessed handles in polyamide, with moulded stud bolts similar to DIN 6336
Product information
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Shank diameter (d2) | 12 mm |
Head diameter (dk) | 25 mm |
Thread length (lg) | 20 mm |
Handle height (h1) | 16 mm |
Shaft height (h2) | 8 mm |
Product weight (per item) | 7.550 g |
