Steel black pan head PH
Steel zinc plated black pan head H
SCR-PANHD-FLG-H2-(A2S)-3,9X22
Art.-no.
0134123922
EAN 4045989553167
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Pan head tapping screw with flange, black galvanised, Phillips drive
Product information
Datasheets(X)
![]() | |
Standards | ISO 7049, DIN 7981 |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
Head type | Pan head |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.4 mm |
Drive type | H |
Internal drive | H2 |
Thread type | Self-tapping screw thread |