Welcome to Würth Portugal For trade customers only

Steel spacer stud

Spacer stud zinc-plated steel IT/IT
STUD-SPCE-ST-I/I-WS5,5-A2K-M3X12-12

Art.-no. 449863 12

EAN 4055375255582

Individual price display after login
Steel spacer stud

Art.-no. 449863 12

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Internal/internal thread

Thread according to DIN 13

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M3

Length (L)

12 mm

Female-thread length (C)

12 mm

Width across flats (SW)

5.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information