Welcome to Würth Portugal For trade customers only

Step ladder BLACK STEP

Aluminium step ladder produced by robotic welding
STANDLDR-PLTFORM-ALU-BLACK-6STEPS

Art.-no. 9501007982

EAN 4062856835690

Individual price display after login
Step ladder BLACK STEP

Art.-no. 9501007982

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Aluminium step ladder produced by robotic welding with 6 steps.

Non-slip feet


Ensure stability



Extra-wide steps


120-mm wide



With tool holder



Maximum load of 150 kg



Certified according to standard 131

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Lacquered

Number of steps (including platform)

1 x 6

Length

2.16 m

Beam dimensions

1.37 m x 60 mm

Step distance

120 mm

Step depth

120 mm

Platform height

1.37 m

Platform dimension

240 x 290 mm

Stride length

240 mm

Height, vertical

1.97 m

Load capacity

150 kg

Stand height

0.13 cm

Working height

3.37 m

Reaching height

3.37 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information