Welcome to Würth Portugal For trade customers only

Stone chip protection HIGH COVER 311

Gravel guard HIGH COVER fine
UBS-(HIGH COVER 311)-SPRAY-BLACK-400ML

Art.-no. 08933112

EAN 4058794102284

Individual price display after login
Stone chip protection HIGH COVER 311

Art.-no. 08933112

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Single component stone chip protection for vehicles, with acrylic resin base, paintable
  • Good sound-deadening effect

  • High permanent elasticity

  • Excellent adhesion to bare, zinc-plated, treated with primer and painted steel

  • Minimal shrinkage, does not crack

  • Does not discolour

  • Resistant to abrasion, UV rays, salt and moisture

  • Quick drying and paintable when dust dry

  • Also ideal for spray sealing inside the engine compartment and the boot

  • Resistant to high temperatures: max. 250°C

  • Creates a fine embossing

  • With two interchangeable nozzles to obtain the desired finish

  • With self-cleaning nozzles and small application tube
Notice

Given its high cover spray characteristics, it is not suitable for higher thicknesses and must be applied at a distance of around 20 cm

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

To permanently protect against stone chips and corrosion under doors, to front and rear coatings, spoilers, fenders, underbody, etc.

Contents

400 ml

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information