Stretch X S3 high-cut safety boots ESD
Safety boots S3 ESD
SAFETY BOOT STRETCH X S3 ESD GREY 48
MODYF
Art.-no.
M422195048
EAN 4251596873325
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Flexible, comfortable and innovative safety boots with comfortable stretch details. Ideal for activities that require frequent kneeling.
- Breathable suede, fabric inserts
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe cap, fabric anti-perforation protection
- Non-slip PU outsole SRC, comfort width 11 (wide fit)
- DGUV 112-191 (BGR 191), flexibility thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, metal-free, ESD
- Approx. 590 g per shoe in size 42
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland. Scotchlite® is a registered trademark of the 3M Company in the USA
Product information
Datasheets(X)
Colour | Grey |
Size | 48 |
Material of shoes upper | Breathable suede |
Safety category | S3 |
Standards | EN 20345 |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |