Welcome to Würth Portugal For trade customers only

Stretch X belt

Belt, Stretch X
BL-(STRECH X)-PES-YELLOW-L130XW3,8CM

Art.-no. M437602999

EAN 4099618312670

Individual price display after login
Stretch X belt

Art.-no. M437602999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

The robust and elastic belt is made of polyester and has the perfect fit. The trendy, high-quality YKK clamp buckle offers lasting comfort.
  • High level of comfort, elastic and durable fabric

  • Robust YKK plastic clamp buckle

  • 3.8 cm wide

  • Unit length 130 cm, can be individually shortened
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Length

130 cm

Width

3.8 cm

Material

100% polyester

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information