Welcome to Würth Portugal For trade customers only

Structural adhesive MS mirror adhesive

Structural adhesive MS mirror adhesive
STRUCADH-MS-MIRROR-LIGHTGRAY-290ML

Art.-no. 0893226101

EAN 4045989566600

Individual price display after login
Structural adhesive MS mirror adhesive

Art.-no. 0893226101

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

MS polymer-based structural adhesive for high stresses
  • High initial adhesion

  • Permanently elastic

  • Excellent adhesion to metal, glass, ceramic and plastic

  • Ready-to-use, easy to apply

  • Odourless, environmentally friendly

  • Age resistant and weather-resistant

  • Can be painted over
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For the surface bonding of hard plastic panels, plywood, veneer and hard fibre panels to one another, or to particle board, laminated wood, MDF etc. Thixotropic composition allows good vertical bonding and bonding to porous substrates. For the bonding of cork, leather, cardboard, flexible foams, lining materials etc. to one another, or to particle board, laminated wood, concrete, stone, metal, aluminium etc.

Instructions

The surface must be clean, dry and free of grease and oil. Adheres to various surfaces without primer. Applying vertical strips of the product at a distance of approx. 10 cm is recommended for assembly.

Chemical basis

Silane modified polymer

Colour

Grey

Max. change in volume

6 %

Full curing speed

3 mm/d

Min. tensile strength

2.9 N/mm²

Max. open time

8 min

Conditions for open time

at 23°C and 50% humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Ultraviolet resistance

Yes

Silicone-free

Yes

Solvent-free

Yes

Contents

290 ml

Weight of content

450 g

Shelf life from production/conditions

18 Month / cool and dry storage area, 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information