Welcome to Würth Portugal For trade customers only

Stud

STIFT-SHR-10.9-(GE3A/VL)-M14X55/30-NZG

Art.-no. 0933381031

EAN 4052713469427

Individual price display after login
Stud

Art.-no. 0933381031

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M14

Length (l1)

55 mm

Material

Steel

Property class

10.9

Surface

Flake zinc silver

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information