Subassembly with panel, cut-out on left
SUBSTR-PAN-VEH-MUOK11L
Art.-no. 0963632111
EAN 4062855164401
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For building over wheel wells or for larger storage space in trucks
- For the placement of machine cases, depending on subassembly height
- Panel offers load securing function
- With cut-out for wheel well on the left-hand side
- High load capacity
- Made of high-strength steel
- Dimensions of cut-out (H x D): 320 x 140 mm
Product information
Datasheets(X)
Type description | MUOK11L |
Width | 1112 mm |
Height | 430 mm |
Depth | 380 mm |
Product weight (per item) | 9.300 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | High-strength steel |