Substructure support
Substructure support
SUBSTRSPRT-BWDTH-1668
Art.-no. 0963022000
EAN 4065746648721
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To separate and stabilise the substructure
- Double-sided panel or flap mounting possible
- Individually height-adjustable
- Made of high-strength sheet steel
- Painted in textured anthracite grey paint RAL 7016
Product information
Datasheets(X)
Length | 60 mm |
Width | 38 mm |
Material thickness | 1.5 mm |
Type description | UNTST1 |
Material | High-strength steel |
Colour | Anthracite grey RAL 7016 structured |
Product weight (per item) | 0.980 kg |