Welcome to Würth Portugal For trade customers only

Suction guard for electric grinders EWS WUERTH 115/125 MM

Extraction hood for angle grinder 125 mm
EXTRHOOD-(F.EWS 125MM)

Art.-no. 5707000110

EAN 4062856535620

Individual price display after login
Suction guard for electric grinders EWS WUERTH 115/125 MM

Art.-no. 5707000110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for Wuerth EWS 115/125 mm electric grinders (not suitable for LIGHT or competitor models)
  • Reduction of dust formation through rotating suction coupling cone

  • Made of varnished steel, cutting depth can be adjusted with mounting knob

  • Suction cone coupling external diameter 30 mm

  • Anti-vibration handle can be fitted
Notice

In combination with AUTOMATIC WUERTH ISS 30-L, ISS 40-M, ISS 50-L dust extractrors


Power tools (100 to 2200 W) can be connected directly



Pull back the hooking lever (on the gear housing) of the grinder and engage the flange of the suction guard until it clicks on the grinder. Rotate the flange until the lever clicks and locks it in place

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Engage the universal coupler on the hose, unscrew the front of the universal coupler anti-clockwise and screw on the Wuerth universal coupler. Then complete the fitting on the suction fitting of the guard

Suitable for disc diameter

115/125 mm

Height

234 mm

Material

Steel

Weight

750 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35

x 1 pcs
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

x 1 pcs
Suction hose, electrically conductive for ISS and TSS series

SUCNHOSE-F.VC-ISS-(EL-COND)-NW35-L4M

x 1 pcs
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information