Welcome to Würth Portugal For trade customers only

Super-fast mortar HIDROFIX

Super-fast mortar for water leaks HIDROFIX
ASMBYMORT-QCK-WTRPROF-(HIDROFIX)-5KG

Art.-no. 089035505

EAN 4062856014224

Individual price display after login
Super-fast mortar HIDROFIX

Art.-no. 089035505

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Super-fast mortar for sealing water leaks.

Properties


High-bonding mineral-based waterproofing for concrete and mortars. Can be used in conditions of permanent immersion in water or to contain water from the outside. Allows water ways and leaks to be sealed even under pressure. Thanks to its rapid chemical reaction with water, it acts by instantly blocking the passage of water.

Notice

Hidrofix can be used as a super-fast waterproofing mortar that blocks the penetration of water from the outside. In such cases, the holes to be covered must not exceed 2 cm in diameter.

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing water leaks in tanks, water ducts; wells; irrigation channels; garages and other applications that require sealing the passage of water from the outside.

Instructions

Apply to a consolidated, clean support free from loose mortar residue, oils, metal components, clay etc. Where possible, the areas to be treated should be prepared by making an inverted wedge-shaped base, wider inside than outside, to facilitate the bonding of Hidrofix.


The mortar must be prepared with as little water as possible, just enough to obtain a mouldable paste. The mortar must be prepared in a plastic container and applied to the area to be waterproofed with a spatula, trowel or directly by hand. Hidrofix is a quick-drying mortar. As such, once the paste is obtained, it must be applied on the rupture to be treated and pressed for 2 to 3 minutes, which will be long enough for the mortar to harden. The amount of Hidrofix to be mixed should take into account that this mortar is only usable for 2 to 3 minutes before hardening, depending on the amount of water used and the ambient temperature. A second layer of Hidrofix can be applied if necessary. If it is to be applied to a running water rupture, Hidrofix can be mixed by hand, always wearing gloves, and applied to the rupture in the manner mentioned above, pressing for 2 to 3 minutes.

Chemical basis

Cement and additives

Colour

Grey

Density

2 kg/l

Min. curing time

2 min

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Max. curing time

30 min

Max. compressive strength

24517 kPa

Application quantity conditions

depending on the absorbency of the surface

Weight of content

5 kg

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information