Welcome to Würth Portugal For trade customers only

Support bracket for ORSY® system case 8.4.1 and 8.4.2

SPRTANGL-(F.CASE-ORSY)-MAWK04

Art.-no. 0963642504

EAN 4062855165903

Individual price display after login
Support bracket for ORSY® system case 8.4.1 and 8.4.2

Art.-no. 0963642504

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For hanging between two support frames with an installation depth of 380 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MAWK04

Width

556 mm

Height

90 mm

Depth

382 mm

Product weight (per item)

0.547 kg

Colour

Anthracite grey RAL 7016 structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information