Support foot
Support foot
SPRTFT-F.WRKBNCH-AW380-F.WKL
Art.-no. 096350 030
EAN 4024835294102
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To support a higher load-bearing capacity for workbenches
- Height adjustable from 860 mm to 1050 mm
- Made of steel
Product information
Datasheets(X)
Type description | STF1 |
Width | 170 mm |
Height | 1050 mm |
Depth | 55 mm |
Product weight (per item) | 3.200 kg |
Material | Steel, stainless |
Colour | Silver coloured |