Support foot with substructure with cut-out
Support foot with substructure cut-out
SPRTFT-F.SPRTFRM-V-W.SUBSTRCUTOUT
Art.-no. 0963022050
EAN 4050642656987
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For stabilising side stands or centre stands
- Including cut-out on the support frame
- Made of painted steel
Product information
Datasheets(X)
Type description | VSF01 |
Required installation height | 420 mm |
Product weight (per item) | 0.300 kg |
Colour | Anthracite grey RAL 7016 structured |