Support for hopper
Carrier for construction chute
CARR-F.CNSTCHT
Art.-no.
09982504
EAN 4045989135059
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Instructions
Securing to scaffolding: remove the two brackets and secure the two tubes with 4 orthogonal joints
Securing to the window: place the two brackets telescopically, in accordance with the thickness of the wall
Length | 102 mm |
Width | 76 mm |
Height | 530 mm |
Min. grip range | 90 mm |
Max. grip range | 500 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 12000.000 g |