Welcome to Würth Portugal For trade customers only

Support rail for plastic cases

SPRTRL-(F.CASE-PLA)-KK321-MAWK01

Art.-no. 0963642501

EAN 4062855165880

Individual price display after login
Support rail for plastic cases

Art.-no. 0963642501

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For hanging in case modules with a depth of 380 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MAWK01

Width

556 mm

Height

90 mm

Depth

380 mm

Product weight (per item)

0.800 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information