Welcome to Würth Portugal For trade customers only

Support rail for steel case

Case support rail for steel-sheet case
SPRTBRKT-V-LAYER-STRAIGHT-SK421/422

Art.-no. 0963003005

EAN 4050641834539

Individual price display after login
Support rail for steel case

Art.-no. 0963003005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For hanging between two support frames with an installation depth of 380 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VAWK02

Construction width

556 mm

Construction height

90 mm

Construction depth

380 mm

Product weight (per item)

0.960 kg

Colour

Anthracite grey RAL 7016 structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information