Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Exclusively for business customers

Hotline 211 989 840

Nearest shop

Fast delivery

Over 15000 Products

Surface cleaner EASY-TO-CLEAN

Surface cleaner EASY-TO-CLEAN
SRFCLNR-10LTR

Art.-no.: 0893117110

Prices for customers after login

Surface cleaner EASY-TO-CLEAN

Art.-no.: 0893117110

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 15,100 products

Neutral, universal cleaner with gloss effect

Contains alcohol


  • Excellent cleaning performance for greasy stains e.g. fingerprints

  • Fast and streak-free drying of the cleaned surface


When used regularly, develops an EASY-TO-CLEAN "film"


  • Re-soiling is reduced

  • Quickly removes dirt from surfaces

  • Quick and easy cleaning


Highly concentrated


  • Lower storage requirements

  • Costs are saved


Fresh citrus scent



pH 7 in concentrated form



Bottle can be refilled multiple times



Simple dispensing with Top Dos dosing cap



Colour: blue = surfaces (adjusted to recognised colour-coded system)



The cleaned surfaces dry quickly, with no residues and streaks

Notice

Do not add to hot water, as the alcohol percentage evaporates thereby greatly reducing the cleaning capacity.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Portugal Catalogue(X)

Datasheets(X)

Safety data sheet 1

Certificates/Documents(X)

Application area

Suitable for all waterproof surfaces and self-shining stone floors


  • Glass/mirrors

  • Smooth/grained plastic surfaces

  • Painted wooden surfaces/furniture

  • Laminate/cork

  • Natural stone/synthetic stone floors

  • Wall and floor tiles

  • Sealed parquet floor

  • PVC


Suitable for manual cleaning of surfaces and floors

Instructions

Dosage:


  • Manual application: 30 ml in 8 litres of water

  • Spray properties: 15 ml to 0.5 l of water

Contents

10 l

Container

Canister

Smell/fragrance

Lemon

Colour

Blue

Chemical basis

Alcohol, Tenside

pH value/conditions

6.8 / at 20°C

Density/conditions

0.97 g/cm³ / at 20°C

Min. flashing point

34.5 °C

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Suitable glove:

 
Product
Description
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 4
Cotton velour lining
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.