Welcome to Würth Portugal For trade customers only

System box set For 556 mm drawers

System box set for a drawer width 556 mm
SYSBOX-SET-(F.DRWRW-556MM)-VARI1-556X90

Art.-no. 096381 510
EAN 4062856376544

Prices for customers after login
System box set For 556 mm drawers

Art.-no. 096381 510

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Clear and orderly storage of small parts
  • Suitable for all SM… drawer modules with a width of 556 mm

  • Drawer boxes made of ABS

  • Modular dimensioning system for compatibility

  • The system boxes are compatible with the system cases

  • The boxes can be further divided individually using partition elements
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SBSYB510

Width

556 mm

Height

90 mm

Depth

382 mm

Suitable for drawer

556 x 90 x 380 mm

Product weight (per item)

0.950 kg

Colour

Red

Material

ABS

Suitable for drawers module

SM

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium drawer Width: 556 mm

DRWR-SM-V-380X556X90LL

With integrated full extension and integrated handle strip made from aluminium
x 1 pcs
Drawer module with aluminium panel Width: 556 mm

DRWRMOD-VEH-MSM33

Integrated one-handed locking across the entire drawer width
x 1 pcs
Drawer module with aluminium panel Width: 556 mm

DRWRMOD-VEH-MSM34

Integrated one-handed locking across the entire drawer width
x 1 pcs
Drawer module with aluminium panel Width: 556 mm

DRWRMOD-VEH-MSM302

Integrated one-handed locking across the entire drawer width
x 1 pcs
Drawer module with aluminium panel Width: 556 mm

DRWRMOD-VEH-MSMH32

Integrated one-handed locking across the entire drawer width
x 1 pcs
Combined module

COMBIMOD-MSKM31-F.3CASES

Case shelves and drawers combined
x 1 pcs
Combined module

COMBIMOD-MSKM32-F.2CASES

Case shelves and drawers combined
x 1 pcs
Combined module

MOD-CASE/COMBI-MSKM33-F.1CASES

Case shelves and drawers combined
x 1 pcs
Combined module

COMBIMOD-VEH-MSKM51

Case sliding shelves and drawers combined
x 1 pcs
Combined module

COMBIMOD-VEH-MSKM52

Case sliding shelf and drawers combined
x 1 pcs
Combined module

COMBIMOD-VEH-MSKM53

Case sliding shelf and drawers combined
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information