System case 8.4.1 transparent
SYSCASE-8.4.1-BOX-22PCS
Art.-no. 096372 034
EAN 4046777526943
Register now and access more than 15,100 products
Compatible and flexible thanks to grid dimensions
Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment
Combining multiple cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely
With a number of functional elements
- Simple opening and closing with closures with recessed handles
- Label section for adhesive or inserted labels
Very comfortable
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle with up to 60 kg capacity
Datasheets(X)
Type description | KK34 |
Width | 500 mm |
Height | 87 mm |
Depth | 380 mm |
Product weight (per item) | 2.400 kg |
Colour | Black, Transparent, Red |
Material | ABS |