T nail
Steel plain smooth form T for DKN 3065 Combi
PIN-T-PN-SMOTH-2,2X44
Art.-no.
048122 44
EAN 4024835751292
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Plain steel
Suitable for DKN 3065 Combi, art. no. 0703 556 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Box construction, pallet construction, packaging industry, formwork construction, bodywork construction
![]() | |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 44 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 600000 PCS |
RoHS-compliant | Yes |