T nail
Steel plain, smooth, form T, for DKG 3065 Combi.
PIN-T-PN-SMOTH-2,2X55
Art.-no.
048122 55
EAN 4024835751315
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Plain steel
Suitable for DKN 3065 Combi, art. no. 0703 556 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Box construction, pallet construction, packaging industry, formwork construction, bodywork construction
![]() | |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 55 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 510000 PCS |
RoHS-compliant | Yes |