Welcome to Würth Portugal For trade customers only

T-shaped P5 quick-action push-in connection

QCKPLGCON-P5-(T-CON)-M16

Art.-no. 0885336835

EAN 4045989395057

Individual price display after login
T-shaped P5 quick-action push-in connection

Art.-no. 0885336835

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Brass screw connection system for compressed air braking systems on commercial vehicles.


  • Push-in

  • Does not come loose
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes compliant with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 13-632

Type description (S)

P5

Connection thread

M16 x 1.5

Material

Brass

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information