Welcome to Würth Portugal For trade customers only

TIG welding inverter 210 AC/DC PULSE

WELDSYS-TIG-210AC/DC-PULSE

Art.-no. 5952380220

EAN 4099618053672

Individual price display after login
TIG welding inverter 210 AC/DC PULSE

Art.-no. 5952380220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

TIG/MMA inverter with AC mode for welding aluminium and DC mode for welding steels and stainless steel.

Welding in pulsed TIG mode


Increased welding quality with reduced heat induction on the part, wider or more highly concentrated arc for increased or reduced penetration and bath temperature control



Balance adjustment


Allows for better penetration or pickling



High-frequency remote ignition and TIG lift contact


Better use and easier and more precise weld



Lower and raise ramp


Pre gas and post gas



Full protection against current spikes


Can be connected to generators



Adjustment for precise welding of thin sheet metal


The high frequency Pulse function allows for a perfect welding seam on thin metal plates or pipes.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Weldable electrodes

1.5 - 4.0 mm

Weldable TIG welding rods

1.0 - 3.2 mm

Min./max. electrode welding current

5-200 A

Min./max. TIG welding current

5-200 A

ON time at max. current (40°C)

60 %

Welding current at ED 100%

120 A

Welding current at ED 60%

155 A

Product weight (per item)

10 kg

IP protection class

IP 21

Height

14.6 cm

Width

27.8 cm

Length

46.5 cm

Weldable material thickness

Aluminium 2 - 6 mm, TIG welding steel/stainless steel 1 - 6 mm

TIG welding inverter 210 AC/DC PULSE including:
1 x
TIG torch for TIG 210

TRCH-F.TIG210-AC/DC-L4M

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information