TIG welding inverter 210 DC
WELDINV-TIG-210DC
Art.-no. 5952380230
EAN 4099618053689
Register now and access more than 15,100 products
Welding in high-frequency TIG mode
Increased welding quality with reduced heat induction on the part, wider or more highly concentrated arc for increased or reduced penetration and bath temperature control
High-frequency remote ignition and TIG lift contact
Better use and easier and more precise weld
Single-phase model with protection against current spikes
Can be connected to generators
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 230 V |
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 3.2 mm |
Min./max. electrode welding current | 5-170 A |
Min./max. TIG welding current | 5-170 A |
ON time at max. current (40°C) | 60 % |
Welding current at ED 100% | 120 A |
Welding current at ED 60% | 160 A |
Product weight (per item) | 6.3 kg |
IP protection class | IP 21 |
Height | 15 cm |
Width | 27 cm |
Length | 41 cm |
Weldable material thickness | TIG welding steel/stainless steel 1 - 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!