TIG welding system 180DC
WELDSYS-TIG180-AMSEMBLYPACK
Art.-no. 070235301
EAN 4045727438565
Register now and access more than 15,100 products
Contact and high-frequency ignition
Touch-free HF ignition possible via push button, switchable to conventional contact ignition
Versatile
Switchable to electrode welding
Optimal oxidation protection
Tungsten electrode and seam are optimally protected against oxidation thanks to automatic gas management.
Energy efficient
Fan standby function, modern performance electronics
Job memory
Two welding jobs per electrode and TIG can be stored.
Protection against dirt and moisture
Special coating of PCB
Light and compact
6.5 kg at 180 A (30% ED)
Optimal for assembly application
IP23 and S sign
Robust
80 cm drop safety (min. 25 cm according to standard)
Marking: CE, S
- Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
- Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.
- Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
| Standard value for current rating and gas quantity | ||
| Tungsten electrode dia. | Current rating [A] amps | Gas volume [l/min] |
| 1,0 | 15–80 | 4 |
| 1,6 | 70–150 | 5–6 |
| 2,4 | 150–240 | 6–7 |
Marking: CE, S
1 Year Warranty
on issues of material and production
Datasheets(X)
TIG welding
Suitable gas 100% argon
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 2.4 mm |
Min./max. electrode welding current | 5-150 A |
Min./max. TIG welding current | 5-180 A |
Product weight (per item) | 6500.000 g |
IP protection class | IP 23 |
PRESREGL-ARGON/CO2-(DIN-ARC)
CARYCASE-WELDINV-ESI150/TIG180-BLACK
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!