TIOMOS 1D mounting plate
AY-MNTPLT-LINR-TIOMOS-FRMCNSTRCTN
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For frame constructions with flush-fitting doors
- Height is easy to adjust by means of a threaded worm screw
- 3D adjustment facilitates joint alignment
- Secure fixing to furniture thanks to three-point mounting
- Attached using pan head screws, diameter 3.5
Notice
All adjustments can be made independently of each other by means of a round-shank screwdriver
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
For use with 9.5 mm cranked hinges
![]() | |
Mounting plate height | 0 |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |
