Welcome to Würth Portugal For trade customers only

Tapered nozzle MIG 501

GASNOZ-(MIG 501)-L95MM

Art.-no. 0984017507

EAN 4099618965104

Individual price display after login
Tapered nozzle MIG 501

Art.-no. 0984017507

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip diameter

45 mm

Diameter

55 mm

Length

95 mm

Product weight (per item)

55 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information