Welcome to Würth Portugal For trade customers only

Tavinea Sorto knife block

KNFEBLOCK-TAVINEA-SORTO-ASH/NATURE-NL500

Art.-no. F007102418

EAN 9003012694053

Individual price display after login
Tavinea Sorto knife block

Art.-no. F007102418

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Knife block for 6 knives, always protected and ready to hand. Ideal storage for your favourite knives.
  • For Nova Pro Scala H90 and Vionaro H89 frame systems

  • For Vionaro V8, note 8 mm or 16 mm rear wall thickness
Notice

Accessories are hygiene tested and suitable for foodstuffs

Specified dimensions not binding. Subject to technical changes.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Ash, nature

Suitable for drawer side

Vionaro V13 H89, Vionaro V8 H89 with 16 mm back panel

Suitable for nominal length

500 mm

Length

473 mm

Width

185 mm

Height

26 mm

Material

Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information