Welcome to Würth Portugal For trade customers only

Telescopic element

Telescope element for DIN-rail mnt trk 47x37/60x37
TELEELMNT-(F.MNTRL-47X37)-ALU-600MM

Art.-no. 0865747900

EAN 4047376733589

Individual price display after login
Telescopic element

Art.-no. 0865747900

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For mounting rail 47 x 37 and 60 x 37

Aluminium



Enables the system to be laid out with millimetre precision


Rails do not have to be cut to size



Adjustable telescopic length: 50–600 mm


The telescopic element bridges the mounting rail length increments

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

750 mm

Width

24 mm

Height

35 mm

Suitable for mounting rail

47 x 37 mm

Length x width x height (L x B x H)

750 x 24 x 35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information