Welcome to Würth Portugal For trade customers only

Telescopic stowaway ladder EN 131

TELEARTILDR-EN131-ALU-4X4RUNGS

Art.-no. 0962841404

EAN 4045989781010

Individual price display after login
Telescopic stowaway ladder EN 131

Art.-no. 0962841404

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-quality aluminium telescopic stowaway ladder.

Maximum load 150 kg


Regardless of position.



Height adjustment


By means of locking device with 4 pins.



2 safety joints and self-locking system


In steel, with special surface that is highly resistant to corrosion.



Increased safety


Non-slip steps and feet.


Joint riveted to profile.



Asymmetric extension


Allows compensation for height differences.



Versatile


Simple assembly and easy to transport (fits in the boot of a car).



Standard EN 131

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

4 x 4

Rung distance

250 mm

Rung dimensions

30 x 30 mm

Load capacity

150 kg

Min./max. length as standard ladder

2.20-4.03 m

Width as standard ladder

0.56 m

Max. standing height as standard ladder

3.89 m

Max. working height as standard ladder

5.08 m

Max. reaching height as standard ladder

5.89 m

Max. standing height as step ladder

1.98 m

Max. working height as a step ladder

3.17 m

Max. reaching height as step ladder

3.98 m

Transport dimension

1.22 x 0.63 x 0.22 m

Weight

12.61 kg

Standards

EN 131

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information