Tension anchor, cast iron, malleable TG
Tension anchor W-TG, cast iron
ANCHOR TG WITH CAST IRON M 10X 60
Art.-no.
090490103
EAN 4045989186631
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For heavy-duty fittings in concrete, rock and solid masonry
- Expansion cone and shells made of malleable, white zinc-plated cast iron
- Tulip spring made of harmonic steel
- The tulip spring ensures excellent expansion of the anchor and prevents it from rotating within the hole
- The malleable, cast iron shells enable optimal anchorage, even in rock
Notice
The loads described refer to anchoring without influence from edges or other anchors. To achieve fastening with distances between tension anchors or from edges lower than the typical values, reduce the loads
Product information
Datasheets(X)
Application area
For fastening metal constructions, mounting rails, plates, shelves, railings, machines, beams etc.
Min. centre-to-centre distance (s min) | 100 mm |
Min. edge clearance (c min) | 65 mm |
Minimum component thickness (h min) | 100 mm |
Centre-to-centre distance (s cr, N) | 250 mm |
Edge clearance (c cr, N) | 125 mm |
Type description | TG 10 |