Thermal inner lashing strap
STRP-RTCH-IN-THERMAL-PES-RED-50MM-3,5M
Art.-no. 5713930035
EAN 4099618126437
Register now and access more than 15,100 products
Characteristics
- Suitable for refrigerated trucks
- Polyester strap
- Thickness 2.6 mm
- Temperature range for use: -40 ºC to +100 ºC
- Secure, fast and simple load fastening
- Information label
- Lashing straps, not for lifting
DIN EN 12195-2
Datasheets(X)
Width | 50 mm |
Length | 3.5 m |
Length of belt controller | 50 mm |
Permitted tensile force LC in the strapping | 2000 daN |
Permissible LC tensile force when pulled directly | 1000 daN |
Pre-load | 200 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Flat hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |