Welcome to Würth Portugal For trade customers only

Three-phase extension lead IP 44, 400 V

EXTLD-CEE-16A-440V-25M

Art.-no. 9501008211

EAN 4062856948369

Individual price display after login
Three-phase extension lead IP 44, 400 V

Art.-no. 9501008211

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Extension lead with plug and socket for three-phase power tool or equipment.

Compliant with standards


  • DIN EN 60309-1 VDE 0623-1:2013-02

  • DIN EN 50525-2-21 VDE 0285-525-2-21:2012-01


Type of plug and socket


  • 1 EC plug 5 pole, 16 A

  • 1 EC socket 5 pole, 16 A
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use on building sites and in agriculture.

Cable type

H07RN-F5G2.5 mm²

Cable length

25 m

Nominal current

16 A

Max. current

16 A

Nominal voltage

400 V

IP protection class

IP 44

Plug connector

1 CEE plug 5-pin, 16 A

Socket type

1 CEE 16 A, 5P, 400 V

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CEE plug 400 V, 6 H

PLG-CEE-RED-5PIN-16A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs
CEE connector, 400 V, 6 H

CUPL-CEE-RED-5PIN-16A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information