Tile adhesive flexible KOLPLUS HD S1
Tile adhesive flexible KOLPLUS HD S1
ADH-TLE-(KOLPLUS-HDS1)-25KG
Art.-no. 0893100050
EAN 4045989827565
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Weight of content | 25 kg |
Container | Paper bag |
Chemical basis | Cement and mineral additives |
Standards | EN 12004 |
Colour | White (base material) |
Min./max. processing temperature | 5 to 30 °C |
Processing time | 3 h |
May be walked on after max. | 48 h |
Groutable after | 24 h |
Shelf life from production/conditions | 12 Month / cool, dry and frost-free storage area. Keep the container tightly closed |