Tile cutter WAC 130
Diamond tile cutter WAC 130
TLECTR-EL-WAC130
Art.-no. 07014013
EAN 4061975347305
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Water-cooled cutting table specially designed for professional high-finish and high-precision cutting with diamond-coated disc on materials such as: porcelain, marble, granite, ceramic, tiles etc.
Features
Advantages
Benefits
- Allows pieces up to 130 cm to be cut.
- Cutting head can be tilted up to 45° for mitre cutting.
- Cutting head moves with a guide system and a crank.
- Disc cooling system via water pump.
- Adjustable cooling fabric hose with adjustable flow rate.
- Cut guide with angle millimetre ruler.
- Aluminium profile with adjustable feet up to 30 cm.
- Aluminium arms and supports to hold the piece to be cut.
- Manufactured of 90 % materials with antioxidant properties and 10 % treated with epoxy polyester paint.
- Equipped with folding legs, castors and carrying handles.
Advantages
- Perfect cut on large pieces.
- Water-cooled cutting disc.
- High-precision diagonal cuts.
- Allows machine to balance on uneven floor slabs.
- Cutting uses a crank guide system.
- Machine can be operated on the floor slab or on any surface with the legs folded.
- Easy transport.
Benefits
- Prevents operator fatigue caused by uncomfortable working positions.
- Long service life.
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Application area
90° straight cut.
45° mitre cut.
Power input | 1500 W |
Max. idle speed | 3000 rpm |
Max. cutting disc diameter. | 250 mm |
Bore hole | 25.4 mm |
Max. cutting length | 1300 mm |
Max. cutting depth | 50 mm |
Max. mitre angle | 45 Degree |
Table length | 1436 mm |
Table width | 682 mm |
Sound-pressure level | 101 dB |
Washer diameter | 0 mm |
Length | 1436 mm |
Width | 682 mm |
Height | 1173 mm |
Weight of machine | 70000 g |
Cable length | 0 mm |
| Technical data | |
| Power input | 1500 W |
| Voltage | 230 V |
| Engine speed | 2800 rpm |
| Cooling pump power | 50 W |
| Cooling pump voltage | 230 V |
| Disc diameter | 250 mm |
| Central disc hole diameter | 25.4 mm |
| Max. cutting length | 1300 mm |
| Slice thickness at 90° max. | 50 mm |
| Slice thickness at 45° max. | 40 mm |
| Water tray capacity | 49 L |
| Dimensions (WxHxD) mm | 1990 x 612 x 1300 |
| Net weight without water | 90 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!