Welcome to Würth Portugal For trade customers only

Timing tool set 8 pieces, for VW Group 1.2-1.6, petrol

Timing tool set VW Group petrol engine 8 pcs.
SET TIMING TOOL, VW1.2 - 1.6 PETROL

Art.-no. 1952005240
EAN 4046777595628

Prices for customers after login
Timing tool set 8 pieces, for VW Group 1.2-1.6, petrol

Art.-no. 1952005240

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

VW


Polo, Golf, Golf VI Cabrio, GolfPlus, Golf Variant, Touran, Eos, Passat, Jetta, Scirocco, Beetle, Sharan, Tiguan, Caddy, Caddy Maxi, Fox



Seat


Cordoba, Ibiza



Skoda


Fabia, Roomster



Audi


A3



Engine


1.2 12V, 1.2 6V, 1.4 FSI, 1.4 TSI, 1.6 16V, 1.6 FSI

Peso prodotto (per pezzo)

2840.000 g

Height

87 mm

Length

377 mm

Width

270 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information