Tool case with wheels
Tool case, polyethylene, with wheels
TLCASE-W.WHL-560X430X245MM
Art.-no. 071593 662
EAN 4045989050512
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Made from high-density impact-resistant polyethylene
- Very spacious case with wheels that allows the complete set of tools to be transported effortlessly over long distances
- With 2 key-operated TSA locks
- Robust ABS handle
- Telescopic handle
- 2 robust rubber wheels
- 2 tool-holder panels with elastic bands
- Tool-holder bottom with adjustable dividers and 2 small parts boxes
- Document compartment
- Length of telescopic handle 570 mm
- Total height of case with handle extended 1090 mm
Product information
Datasheets(X)
Height (C) | 245 mm |
Width (A) | 560 mm |
Depth (B) | 430 mm |
Material | PE - Polyethylene |
Product weight (per item) | 8420.000 g |