Trolley 4 - MOTION WÜRTH
TR-MULTIFUNCT-4IN1
Art.-no. 0962450000
EAN 4099618583018
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Lightweight transport trolley.
- High manoeuvrability and durability.
- It can be used in four different load positions.
- Aluminium structure.
- Non-slip polypropylene handles with ergonomic design.
- 360º swivel rear wheels for easy movement.
- Anti-puncture front wheels.
- Made of solid rubber, without air chamber.
- Wheel rim with anti-corrosion treatment.
Product information
Datasheets(X)
Application areaFor transporting all types of loads: boxes, canisters, furniture, appliances, machines, split indoor air-conditioning units etc.
Toe plate width | 45.6 cm |
Toe plate depth | 26.9 cm |
Toe plate thickness | 3 mm |
Load capacity | 360 kg |
Wheel diameter | 25.4 cm |
Material of wheel | Polyamide / Polyurethane |
Height | 122.8 cm |
Handle height | 122.8 cm |
Width | 50 cm |
Depth | 47.5 cm |
Tyre colour | Black |
Material of handle | Plastic |
Material of tyre | Vulcanised rubber |
Material of push cart scoop | Steel plate |