Trough
TRAY-CNST-PLA-GREY-35LTR
Art.-no. 0695924630
EAN 4046777357387
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
In reinforced plastic material
For intensive use in civil construction and workshops
Product information
Datasheets(X)
Colour | Grey |
Volumetric capacity | 35 l |
External length | 655 mm |
External width | 470 mm |
External height | 175 mm |
Material | Plastic |