Welcome to Würth Portugal For trade customers only

Trowel, double-handed USA TYPE

SMOTHTRWL-2HAND-ST-500X140MM

Art.-no. 0695924432

EAN 4045989147137

Individual price display after login
Trowel, double-handed USA TYPE

Art.-no. 0695924432

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

"German" model
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Wood

Sheet width

140 mm

Sheet length

500 mm

Material of blade

C70 steel, hardened

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information