Truck door strap
Fixing strap with one terminal
FIXNGSTRP-TRUCK-DOOR-PE-RED-50MM-0,5M
Art.-no. 0713930001
EAN 4099618126451
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Truck door strap with terminal and eyelet.
Characteristics
- Polyester strap
- Thickness 2.6 mm
- Temperature range for use: -40 ºC to +100 ºC
- Secure, fast and simple load fastening
- Information label
- Lashing strap, not for lifting
DIN EN 12195-2
Product information
Datasheets(X)
Length | 0.5 m |
Width | 50 mm |
Loose end length | 160 mm |
Permissible LC tensile force when pulled directly | 500 daN |
Shape of the hook | Flat hook |
Colour | Red |
Material | PES - Polyester |
Label inside | Yes |
Min./max. temperature conditions | -40 to 100 °C |