Welcome to Würth Portugal For trade customers only

Tubeless tyre repair kit for cars and utility vehicles

Tyre repair set for car 64 pieces
TYRREP-CAR-SET-64PCS

Art.-no. 0879115990
EAN 4058794457209

Prices for customers after login
Tubeless tyre repair kit for cars and utility vehicles

Art.-no. 0879115990

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

A simple, reliable repair with no need for curing
  • Pre-cured tread braiding

  • In most cases, there is no need to remove the tyre

  • Consists of rubber and elastomers filled with nylon filaments

  • Definitive repair, seals against air leaks and moisture penetration, without affecting tyre performance

  • Very short operation time: ensures significant time saving during a repair

Do not use glue or a vulcanising solution, as this prevents the plug from self-vulcanising. A lubricating cleaner may be used to make it easier to insert the plug, however, this is not mandatory

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Definitive repair of perforations or cuts up to 9 mm in length, on a tubeless tyre tread

Number of pieces in assortment/set

64 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information