Welcome to Würth Portugal For trade customers only

Tungsten electrode, blue

TNGELTRD-TIG-TNG-BLUE-D1,6-L175MM

Art.-no. 9501010615

EAN 4036584176141

Individual price display after login
Tungsten electrode, blue

Art.-no. 9501010615

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For TIG burner. For welding ordinary steel, stainless steel, etc. Has good ignition properties and a long service life.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

1.6 mm

Min./max. current

50-150 A/DC

Product weight (per item)

12 g

Min. current

50 A/AC

Max. current

150 A/DC

Length

175 mm

Identification colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information