Tungsten electrode, blue
TNGELTRD-TIG-TNG-BLUE-D3,2-L175MM
Art.-no. 9501010617
EAN 4036584175786
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For TIG burner. For welding ordinary steel, stainless steel, etc. Has good ignition properties and a long service life.
Product information
Datasheets(X)
Diameter (Ø) | 3.2 mm |
Min./max. current | 100-300 A/DC |
Product weight (per item) | 12 g |
Min. current | 100 A/AC |
Max. current | 300 A/DC |
Length | 175 mm |
Identification colour | Blue |