Twist drill bit, metal Ruko DIN 338 HSS-R black oxidised
Twist drill HSS-R black oxidised DIN 338 Ruko
DRL-SPRL-RUKO-201075-DIN338-D7,5
Art.-no. 1971002410
EAN 4062856567348
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Powerful, rolled and steam-treated twist drill bit made of high-performance high-speed steel.
The manufacturing process (no structural interruption) solidifies the material and thus makes it more elastic. This means that it offers increased fracture resistance and is suitable for robust drilling units.
Product information
Datasheets(X)
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 7.5 mm |
Length (l1) | 109 mm |
Chip flute length (l2) | 69.0 mm |
Shank style | Cylindrical |
Surface | Plain |
Cutting material | HSS-R |