Two-tone post, unweighted
POST-YELLOW-BLACK-D50MM-280X280X900MM
Art.-no. 0899610005
EAN 4050641646828
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
To mark off the perimeter around an electric or hybrid vehicle
To mark off the perimeter around an electric or hybrid vehicle
- Perimeter readily visible
Post without ballast
- Lightweight, easy to store
Product information
Datasheets(X)
Height | 900 mm |
Post diameter | 50 mm |
Material | PVC - Polyvinyl chloride |
Colour | Black, Yellow |
Base plate length x base plate width | 280 x 280 mm |
Product weight (per item) | 1.200 kg |
Diameter | 50 mm |