U-connector for terraces
U-shaped terrace connector
CONPLT-MET-A2-37X22,7MM
Art.-no. 090700070
EAN 4053479328119
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Connector for making the connections between slats
Quick and easy to install
Connection with WÜPO or ASSY screw
Variation in wood dimensions are possible in any direction
Long service life
Corrosion-resistant due to stainless steel parts
Approximate consumption 25 pieces/m²
Product information
Datasheets(X)
Length (l1) | 37 mm |
Width (b1) | 22.7 mm |
Material | Stainless steel A1, 1.4305 |
Width of side | 9.4 mm |